ABB (Thomas and Betts) E 231 1/2 Hanger Rod, 1/2 in. | Graybar Store
     
ABB (Thomas and Betts) - Hanger Rod, 1/2 in. - E 231 1/2
+ / - Hover over image to Zoom
Other Views

    Hanger Rod, 1/2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: E 231 1/2
    SKU: 88255714
    $1,817.40
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Galv-Krom/Standard
    Length:3 in.
    Rod Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # E 231 1/2
    • Application Clamps to I-beams, channels, angles and column.
    • Type Beam Clamps & Hanger Rod Supports
    • UNSPSC 31162905
    • Color / Finish Galv-Krom/Standard
    • Length 3 in.
    • Materials Steel
    • Rod Size (Inches) 1/2 in.
    • SKU Spec Sheet
      E 231 1/2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp, Structural, Hanger Rod Diameter 1/2 Inch, Steel
    Two sizes available, one for 3/8 in. and the other for 1/2 in. hanger rod. Each takes flanges up to .8 in. thickness.