NSI Industries DZS400BP Astro 365 Day Digital, 4 Channel | Graybar Store
     
NSI Industries - Astro 365 Day Digital, 4 Channel - DZS400BP
+ / - Hover over image to Zoom
Other Views

    Astro 365 Day Digital, 4 Channel

    Manufacturer: NSI Industries
    Manufacturer #: DZS400BP
    SKU: 25258713
    $1,662.32
    Checking Pricing
         
    Additional Features:99 On-Off Set Points - Astronomic Time Switch With Holiday Schedule And Manual Override
    Enclosure Type (Nema):NEMA 3R
    Frequency Rating:50-60 Hz
    Mounting Type:Screw Mount
    Phase:Single Phase
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # DZS400BP
    • Application HVAC Equipment-Horns And Bells-Interior Lighting-Electric Motors-Outdoor Lighting And Sign Control
    • Type 365 Day-7 Day Advanced
    • UNSPSC 39122208
    • Additional Features 99 On-Off Set Points - Astronomic Time Switch With Holiday Schedule And Manual Override
    • Enclosure Type (Nema) NEMA 3R
    • Mounting Type Screw Mount
    • No. of Poles 1
    • Phase Single Phase
    • Switch Type SPDT
    • Temperature Rating -40 to 158°F
    • Timer Range 365 Day-7 Day Advanced
    • Frequency Rating 50-60 Hz
    • SKU Spec Sheet
      DZS400BP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tork 365/7 Day Advanced 4 Channel SPDT Astronomic Time Switch, Line Frequency INPUT VOLTAGE: 120/208-240/277 50/60Hz DRY CO