Leviton DZ6HD-1BZ Dimmer, Decora, CFL, Incandescent, LED, 120Vac, 300W, 600W, Light Almond,White, Multi-Location | Graybar Store
     
Leviton - Dimmer, Decora, CFL, Incandescent, LED, 120Vac, 300W, 600W, Light Almond,White, Multi-Location - DZ6HD-1BZ
+ / - Hover over image to Zoom
Other Views

    Dimmer, Decora, CFL, Incandescent, LED, 120Vac, 300W, 600W, Light Almond,White, Multi-Location

    Manufacturer: Leviton
    Manufacturer #: DZ6HD-1BZ
    SKU: 25889167
    $69.96
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V ac
    Wattage:300 W, 600 W
    Color:Light Almond, White
    Rating:300 W, 600 W
    Additional Features:5 Year Limited Warranty, Multi-Location Achieved Using Upto 4 Remote Units
    Product Includes:Face Plate
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DZ6HD-1BZ
    • Color Light Almond, White
    • UNSPSC 32151909
    • Additional Features 5 Year Limited Warranty, Multi-Location Achieved Using Upto 4 Remote Units
    • Lamp Type CFL, Incandescent, LED
    • Product Includes Face Plate
    • Rating 300 W, 600 W
    • Switch Style Decora
    • Switch Type Multi-Location
    • Wattage 300 W, 600 W
    • Voltage Rating 120 V ac
    • Country of Origin CN - China
    Product Overview:
    600W Decora Smart with Z-Wave Plus Technology Dimmer
    Works with Amazon Alexa for voice control (hub required, Alexa device and hub sold separately);300W Dimmable LED/CFL, 600W Incandescent and Fluorescent, Z-Wave Plus Certified;5 Year Limited Warranty;White and Light Almond color faces included;Color Change Kits (DDKIT) available in Black, Gray, Brown, Ivory;Multi-Location achieved using up to 4 remote units, DD00R-DL;Hot, neutral, load and ground required for installation and traveler for muilti-switch applications optional