Dual-Lite DYN12I-4X-06L Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Lithium Iron Phosphate, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Dual-Lite - Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Lithium Iron Phosphate, Grey - DYN12I-4X-06L
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Lithium Iron Phosphate, Grey

    Manufacturer: Dual-Lite
    Manufacturer #: DYN12I-4X-06L
    SKU: 25867717
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:NEMA4X/IP66 Rated
    Battery Type:Lithium Iron Phosphate
    Housing Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # DYN12I-4X-06L
    • Housing Color Grey
    • Additional Features NEMA4X/IP66 Rated
    • Battery Type Lithium Iron Phosphate
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    Matching Remote Fixture
    Class 1, Division 2, Class 2, Division 1 CertifiedHigh Lumen, High Mounting HeightLEDs mean no lamps to replace90 minute full lumen outputWet or NEMA 4X applicationFood Processing OptionLong-Life Lithium Iron Phosphate BatteryWall, Truss or Pole MountCold Temperature Application with HeaterUniversal Mounting PlateSpectron Self-Diagnostic OptionMatching Remote HeadsMeets UL924 Derangement