Graybar Vendor DYKE YES 1000R Quadruplex Utility Cable, Yellow Extruded Stripe, 1000 ft. Reel, Dyke, 4 AWG Neutral, 2 AWG Phase | Graybar Store
     
Graybar Vendor - Quadruplex Utility Cable, Yellow Extruded Stripe, 1000 ft. Reel, Dyke, 4 AWG Neutral, 2 AWG Phase - DYKE YES 1000R
+ / - Hover over image to Zoom
Other Views

    Quadruplex Utility Cable, Yellow Extruded Stripe, 1000 ft. Reel, Dyke, 4 AWG Neutral, 2 AWG Phase

    Manufacturer: Graybar Vendor
    Manufacturer #: DYKE YES 1000R
    SKU: 88302944
    $1,401.66
    Checking Pricing
         
    Code Name:Dyke
    Conductor Material:Aluminum
    Neutral:4 AWG
    No. of Conductors:4
    Phase Conductor Size:2 AWG
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DYKE YES 1000R
    • No. of Conductors 4
    • Application Underground
    • Type Quadruplex
    • UNSPSC 26121514
    • Code Name Dyke
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length 1000 ft.
    • Neutral 4 AWG
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Dyke quadraplex utility cable has 2 AWG phase conductor and 4 AWG neutral conductor with a yellow extruded stripe. Cable has crosslinked polyethylene insulation and is rated up to 155A direct burial and 115A in ducts. Cable is 1000 foot reel.
    • Concentric stranded or compressed 1350-H19 aluminum conductors, crosslinked polyethylene insulation
    • Insulated conductors surface printed, neutral triple yellow striped