Arlington DWYT0805 Wire Grabber Kit, 5 ft. | Graybar Store
     
Arlington - Wire Grabber Kit, 5 ft. - DWYT0805
+ / - Hover over image to Zoom
Other Views

    Wire Grabber Kit, 5 ft.

    Manufacturer: Arlington
    Manufacturer #: DWYT0805
    SKU: 25396649
    $6.57
    Checking Pricing
         
    Additional Features:Holds static loads up to 75lbs
    Color:Silver
    Capacity:Holds static loads up to 75lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DWYT0805
    • Color Silver
    • UNSPSC 39121321
    • Additional Features Holds static loads up to 75lbs
    • Brand Wire Grabber
    • Capacity Holds static loads up to 75lbs
    • SKU Spec Sheet
      DWYT0805 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    WIRE GRABBER KIT 5'YT For more information on this part, see page S-2 in Arlingtons Catalog.