L. H. Dottie DWT61 No. 6 x 1 Fine Thread Bugle Head Phillips Drywall Screws (500) | Graybar Store
     
L. H. Dottie - No. 6 x 1 Fine Thread Bugle Head Phillips Drywall Screws (500) - DWT61
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 Fine Thread Bugle Head Phillips Drywall Screws (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWT61
    SKU: 95005742
    $19.45
    Checking Pricing
         
    Screw Size:#6
    Length:1 in.
    Additional Features:Invincibox Up to 2 in., Tuff Pack
    Packaging:500
    Point Type:Self Piercing Tip
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWT61
    • UNSPSC 31161509
    • Additional Features Invincibox Up to 2 in., Tuff Pack
    • Head Type Bugle Head
    • Length 1 in.
    • Materials Steel With Black Oxide Finish
    • Point Type Self Piercing Tip
    • Screw Size #6
    • Packaging 500
    • ECCN EAR99
    Product Overview:
    Black oxide No. 6 x 1 in. fine thread bugle head Phillips drywall screws in Invincibox™. Tuff Pack of 500.
    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.