L. H. Dottie DWSBK6114 Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1-1/4 in. (Bulk Pack of 8,000) | Graybar Store
     
L. H. Dottie - Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1-1/4 in. (Bulk Pack of 8,000) - DWSBK6114
+ / - Hover over image to Zoom
Other Views

    Fine Thread Drywall Screw, Bugle Head Phillips, Black Oxide, No. 6 x 1-1/4 in. (Bulk Pack of 8,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: DWSBK6114
    SKU: 92110494
    Price pending
    Checking Pricing
         
    Screw Size:#6
    Length:1-1/4 in. L
    Additional Features:Invincibox Up to 2 in., Bulk Pack
    Packaging:8000
    Point Type:Self Piercing Tip
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWSBK6114
    • UNSPSC 31161509
    • Additional Features Invincibox Up to 2 in., Bulk Pack
    • Head Type Bugle Head
    • Length 1-1/4 in. L
    • Materials Steel With Black Oxide Finish
    • Point Type Self Piercing Tip
    • Screw Size #6
    • Packaging 8000
    • ECCN EAR99
    Product Overview:
    Black oxide No. 6 x 1-1/4 in. fine thread bugle head Phillips drywall screws. Package of 8000.
    Dottie fine thread bugle head drywall screws are self-piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.