DeWalt DWMTC15 Magnetic ToughCase® Kit, 15 pc. | Graybar Store
     
DeWalt - Magnetic ToughCase® Kit, 15 pc. - DWMTC15
+ / - Hover over image to Zoom
Other Views

    Magnetic ToughCase® Kit, 15 pc.

    Manufacturer: DeWalt
    Manufacturer #: DWMTC15
    SKU: 25295128
    $18.54
    Checking Pricing
         
    Kit Includes:(12) Bits, (2) Nut Setters, Magnetic Holder and Magnetic Tough Case
    No. of Pieces:15 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DWMTC15
    • Type Drill Bit Set
    • UNSPSC 27112800
    • Brand ToughCase
    • Kit Includes (12) Bits, (2) Nut Setters, Magnetic Holder and Magnetic Tough Case
    • No. of Pieces 15 Pc.
    • Country of Origin CN - China
    Product Overview:
    Magnetic ToughCase® kit has (12) bits, (2) nut setters, magnetic bit holder and magnetic ToughCase®. ToughCase® has magnets that allow it to be fixed to any ferrous surface.
    Magnetic ToughCase® Kit:
    • (4) #2 x 1 Inch Phillips Bit
    • #3 x 1 Inch Phillips Bit
    • #8 x 1 Inch Slotted Bit
    • #1 x 1 Inch Square Bit
    • #2 x 1 Inch Square Bit
    • T25 x 1 Inch Torx Bit
    • #2 x 2 Inch Phillips Power Bit
    • #2 x 2 Inch Square Power Bit
    • 1/4 x 2 Inch Nutsetter
    • 5/16 x 2 Inch Nutsetter
    • 3/8 x 2 Inch Nutsetter
    • 3 Inch Magnetic Holder
    • Magnetic ToughCase®