Arlington DWB0812 Wire Grabber Kit, 10 ft. | Graybar Store
     
Arlington - Wire Grabber Kit, 10 ft. - DWB0812
+ / - Hover over image to Zoom
Other Views

    Wire Grabber Kit, 10 ft.

    Manufacturer: Arlington
    Manufacturer #: DWB0812
    SKU: 25359411
    $7.23
    Checking Pricing
         
    Additional Features:Holds up to 75lbs
    Color:Silver
    Standard:CULUS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DWB0812
    • Color Silver
    • UNSPSC 39121321
    • Additional Features Holds up to 75lbs
    Product Overview:
    WIRE GRABBER KIT 10' LOOP For more information on this part, see page S-2 in Arlingtons Catalog.