Philips Day-Brite DWAE286HO-120-1/2-EB Ballast, Electronic, Fluorescent, 120V Input | Graybar Store
     
Philips Day-Brite - Ballast, Electronic, Fluorescent, 120V Input - DWAE286HO-120-1/2-EB
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Fluorescent, 120V Input

    Manufacturer: Philips Day-Brite
    Manufacturer #: DWAE286HO-120-1/2-EB
    SKU: 25041686
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # DWAE286HO-120-1/2-EB
    • UNSPSC 39111501
    • Ballast Technology Electronic
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    Product Overview:
    Ballast, Electronic, Fluorescent, 120 V