Leviton DW6HD-1BZ Home Control | Graybar Store
     
Leviton - Home Control - DW6HD-1BZ
+ / - Hover over image to Zoom
Other Views

    Home Control

    Manufacturer: Leviton
    Manufacturer #: DW6HD-1BZ
    SKU: 25889080
    $76.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Home Control
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DW6HD-1BZ
    • UNSPSC 32151909
    Product Overview:
    Leviton Decora Smart Wi-Fi 600W Universal LED/Incandescent Dimmer. Works with Amazon Alexa and Google Assistant, No Hub Required.
    White and Light Almond color faces included;Color Change Kits (DDKIT) available in Black, Gray, Brown, Ivory;Rated for dimmable CFL and LED loads up to 300W;Rated for incandescent loads up to 600W;Soft fade on/off;On/off LED (bottom) and Brightness Level LED;Multi-location (3-way) dimming is achieved using up to 4 remote units, DD00R-DLZ;Hot, neutral, load and ground required for installation and traveler for muilti-switch applications optional;Control up to 20 residences, 99 devices, 50 rooms, 50 scenes, 50 activities, and 50 schedules per account;DW6HD-1RZ is an identical product in larger retail packaging