DeWalt DW5517 Drill Bit, 6 x 1/4 in. | Graybar Store
     
DeWalt - Drill Bit, 6 x 1/4 in. - DW5517
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 6 x 1/4 in.

    Manufacturer: DeWalt
    Manufacturer #: DW5517
    SKU: 25715156
    $7.24
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5517
    • Country of Origin DE - Germany
    Product Overview:
    DEWALT; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/4 IN; Overall Length: 6 IN; Shank Type: SDS Plus; Number Of Flutes: 4; Material: Solid Carbide Tip; Usable Length: 4 IN
    DEWALT; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/4 IN; Overall Length: 6 IN; Shank Type: SDS Plus; Number Of Flutes: 4; Material: Solid Carbide Tip; Usable Length: 4 IN