DeWalt DW5503 Drill Bit, 6-1/2 x 3/16 in. | Graybar Store
     
DeWalt - Drill Bit, 6-1/2 x 3/16 in. - DW5503
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 6-1/2 x 3/16 in.

    Manufacturer: DeWalt
    Manufacturer #: DW5503
    SKU: 25714886
    $7.34
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5503
    • UNSPSC 20121600
    • Country of Origin DE - Germany
    Product Overview:
    DEWALT; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/16 IN; Overall Length: 6-1/2 IN; Shank Type: SDS Plus; Number Of Flutes: 4; Material: Solid Carbide Tip; Usable Length: 4 IN
    DEWALT; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/16 IN; Overall Length: 6-1/2 IN; Shank Type: SDS Plus; Number Of Flutes: 4; Material: Solid Carbide Tip; Usable Length: 4 IN