DeWalt DW4920 Abrasive Cup Brush, Carbon Steel, 3 in. dia. | Graybar Store
     
DeWalt - Abrasive Cup Brush, Carbon Steel, 3 in. dia. - DW4920
+ / - Hover over image to Zoom
Other Views

    Abrasive Cup Brush, Carbon Steel, 3 in. dia.

    Manufacturer: DeWalt
    Manufacturer #: DW4920
    SKU: 25717059
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Tool Application:Rust and Paint Removal
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW4920
    • Type Cup Brush
    • Diameter (Inches) 3 in.
    • Materials Carbon Steel
    • Tool Application Rust and Paint Removal
    • For Use With Ferrous Metal
    • Country of Origin CN - China
    Product Overview:
    Abrasive cup brush has carbon steel wire bristles that remove paint and rust from ferrous metal. Cup brush is 3 inches in diameter and has a 5/8-11 thread.