DeWalt DW3983C Band Saw Blade, 18 TPI | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
DeWalt - Band Saw Blade, 18 TPI - DW3983C
+ / - Hover over image to Zoom
Other Views

    Band Saw Blade, 18 TPI

    Manufacturer: DeWalt
    Manufacturer #: DW3983C
    SKU: 25512635
    $24.75
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW3983C
    • Country of Origin US - USA
    Product Overview:
    DEWALT; Band Saw Blade; Portable; Thickness: 020 IN; Tpi: 18; Package: 3/Pack; Material: Bi-Metal, High Speed Steel Edge, Alloy Steel Backer; Length: 44-7/8 IN; Height: 1/2 IN
    DEWALT; Band Saw Blade; Portable; Thickness: 020 IN; Tpi: 18; Package: 3/Pack; Material: Bi-Metal, High Speed Steel Edge, Alloy Steel Backer; Length: 44-7/8 IN; Height: 1/2 IN