DeWalt DW1177 Drill Bit Set, Black Oxide, 20 pc. | Graybar Store
     
DeWalt - Drill Bit Set, Black Oxide, 20 pc. - DW1177
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, Black Oxide, 20 pc.

    Manufacturer: DeWalt
    Manufacturer #: DW1177
    SKU: 25717496
    $28.81
    Checking Pricing
         
    Kit Includes:(20) Drill Bits and Tough Case
    No. of Pieces:20 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1177
    • Application Wood, Metal, Plastic and Fiberglass
    • Type Drill Bit Set
    • Finish Black Oxide Finish
    • Kit Includes (20) Drill Bits and Tough Case
    • Materials High Speed Still
    • No. of Pieces 20 Pc.
    • Country of Origin CN - China
    Product Overview:
    Drill bit set includes (20) drill bits and a tough case. Drill bits have a black oxide finish.
    Drill Bit Set
    • (3) 1/16 inch drill bit
    • 5/64 inch drill bit
    • (2) 3/32 inch drill bit
    • 7/64 inch drill bit
    • (2) 1/8 inch drill bit
    • 9/64 inch drill bit
    • 5/32 inch drill bit
    • 11/64 inch drill bit
    • 3/16 inch drill bit
    • 13/64 inch drill bit
    • 7/32 inch drill bit
    • 15/64 inch drill bit
    • 1/4 inch drill bit
    • 5/16 inch drill bit
    • 3/8 inch drill bit
    • 1/2 inch drill bit
    • Tough Case Container