WattStopper DW-100-LA DW-100 Dual Technology Wall Switch Sensor with Photocell | Graybar Store
     
WattStopper - DW-100 Dual Technology Wall Switch Sensor with Photocell - DW-100-LA
+ / - Hover over image to Zoom
Other Views

    DW-100 Dual Technology Wall Switch Sensor with Photocell

    Manufacturer: WattStopper
    Manufacturer #: DW-100-LA
    SKU: 25442066
    $148.44
    Checking Pricing
         
    Installation Type:Wall Mount
    No. of Ballasts:Wattstopper®
    Input Voltage:5 to 30 min
    Initial Lumens:20 x 20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DW-100-LA
    • Initial Lumens 20 x 20
    • Input Voltage 5 to 30 min
    • Installation Type Wall Mount
    • No. of Ballasts Wattstopper®
    • Sensor Type Passive Infrared; Ultrasonic
    Product Overview:
    Wattstopper® Occupancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, Light Almond, Coverage (Degrees/Square Feet): 20 x 20 (Ultrasonic) ft; 35 x 30 (PIR) ft