WattStopper DW-100-24-I Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 18 to 24Vdc, 24Vac | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 18 to 24Vdc, 24Vac - DW-100-24-I
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 18 to 24Vdc, 24Vac

    Manufacturer: WattStopper
    Manufacturer #: DW-100-24-I
    SKU: 25441821
    $141.52
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Installation Type:Wall
    Additional Features:High Sensitivity and Dense Coverage for Exceptional Performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DW-100-24-I
    • Color Ivory
    • Additional Features High Sensitivity and Dense Coverage for Exceptional Performance
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Series DW
    • Time Delay Type Manual/Auto
    • Timer Range 5 to 30 min
    • Voltage 18 to 24 V dc, 24 V ac
    • Country of Origin CN - China
    Product Overview:
    Dual Technology Low Voltage Wall Switch Sensor
    High sensitivity and dense coverage for exceptional performance;Low voltage input;Color-matched lens and low profile for appealing design;Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience;Defaults to Manual-ON operation for maximum energy savings;Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors