Wiremold (Legrand) DVWE-P Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Touch-Up Paint Pen, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Touch-Up Paint Pen, Multiple Channel Capacity - DVWE-P
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Touch-Up Paint Pen, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DVWE-P
    SKU: 25640068
    $18.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Contains 0.3 oz. Of Paint, RoHS Compliant, Used for Touching Up Small Areas
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Touch-Up Paint Pen
    Material:Steel
    Brand or Series:DS4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DVWE-P
    • UNSPSC 39131709
    • Additional Features Contains 0.3 oz. Of Paint, RoHS Compliant, Used for Touching Up Small Areas
    • Brand or Series DS4000
    • Fitting Type Touch-Up Paint Pen
    Product Overview:
    DS4000 Touch-Up Paint Pen
    This product meets the material restrictions of RoHS