Lutron DVSTV-GR SINGLE POLE/3-WAY GRAY BOXED PACKAGING | Graybar Store
     
Lutron - SINGLE POLE/3-WAY GRAY BOXED PACKAGING - DVSTV-GR
+ / - Hover over image to Zoom
Other Views

    SINGLE POLE/3-WAY GRAY BOXED PACKAGING

    Manufacturer: Lutron
    Manufacturer #: DVSTV-GR
    SKU: 25677111
    $79.65
    Checking Pricing
         
    Color:Grey
    Switch Type:Single Pole
    Voltage Rating:120/277V
    Wattage:2216W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVSTV-GR
    • Color Grey
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Diva
    • Switch Style Paddle switch
    Product Overview:
    Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in grey