L. H. Dottie DVR34 3/4 in. x 15 ft. Hook and Loop Cable Ties | Graybar Store
     
L. H. Dottie - 3/4 in. x 15 ft. Hook and Loop Cable Ties - DVR34
+ / - Hover over image to Zoom
Other Views

    3/4 in. x 15 ft. Hook and Loop Cable Ties

    Manufacturer: L. H. Dottie
    Manufacturer #: DVR34
    SKU: 25364162
    $22.64
    Checking Pricing
         
    Length:15 ft.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DVR34
    • Length 15 ft.
    • Width 0.75 in.
    • ECCN EAR99
    Product Overview:
    Hook and loop 3/4 in. x 15 ft. cable ties.