L. H. Dottie DVR12 1/2 in. x 15 ft. Hook and Loop Cable Ties | Graybar Store
     
L. H. Dottie - 1/2 in. x 15 ft. Hook and Loop Cable Ties - DVR12
+ / - Hover over image to Zoom
Other Views

    1/2 in. x 15 ft. Hook and Loop Cable Ties

    Manufacturer: L. H. Dottie
    Manufacturer #: DVR12
    SKU: 25364161
    $18.30
    Checking Pricing
         
    Length:15 ft.
    Width:0.50 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DVR12
    • Length 15 ft.
    • Width 0.50 in.
    • ECCN EAR99
    Product Overview:
    Hook and loop 1/2 in. x 15 ft. cable ties.