Lutron DVFSQ-FH-WH Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, White, Clamshell Pk. | Graybar Store
     
Lutron - Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, White, Clamshell Pk. - DVFSQ-FH-WH
+ / - Hover over image to Zoom
Other Views

    Diva Fan Control, Quiet, 3-Speed, 1-Pole, 1.5A, White, Clamshell Pk.

    Manufacturer: Lutron
    Manufacturer #: DVFSQ-FH-WH
    SKU: 95021174
    $30.37
    Checking Pricing
         
    Switch Type:Paddle
    Color:White
    Voltage Rating:120V
    Amperage:1.5A
    Wattage:180W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVFSQ-FH-WH
    • Color White
    • Amperage 1.5A
    • UNSPSC 39122214
    • Series Diva
    • Switch Style Paddle with Fan Control Slide
    • Switch Type Paddle
    • Wattage 180W
    • Voltage Rating 120V
    • SKU Spec Sheet
      DVFSQ-FH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Quiet Fan-Speed Control - Gloss Finish, 3-way/single-pole, 120V/1.5A clamshell packaging in white