Panduit DVF18-250-CY Vibration Resistant Female Disconnect | Graybar Store
     
Panduit - Vibration Resistant Female Disconnect - DVF18-250-CY
+ / - Hover over image to Zoom
Other Views

    Vibration Resistant Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DVF18-250-CY
    SKU: 25063682
    $0.74
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Gender:Female
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DVF18-250-CY
    • Color Red
    • Gender Female
    • UNSPSC 39121405
    • Insulation Material Vinyl
    • Materials Brass
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm).