Lutron DVF-103P-277-GR Dimmer, Paddle Turns On/Off, 3-Wire Fluorescent, 277Vac, Grey, 1-Pole/3-Way | Graybar Store
     
Lutron - Dimmer, Paddle Turns On/Off, 3-Wire Fluorescent, 277Vac, Grey, 1-Pole/3-Way - DVF-103P-277-GR
+ / - Hover over image to Zoom
Other Views

    Dimmer, Paddle Turns On/Off, 3-Wire Fluorescent, 277Vac, Grey, 1-Pole/3-Way

    Manufacturer: Lutron
    Manufacturer #: DVF-103P-277-GR
    SKU: 93166563
    $178.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage Rating:277V
    Color:Grey
    Additional Features:Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVF-103P-277-GR
    • Color Grey
    • UNSPSC 39122206
    • Additional Features Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    • Switch Style Paddle Turns On/Off
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Paddle Turns On/Off, 3-Wire Fluorescent, 277 V ac, Grey