Lutron DVELV-303P-LA DIVA ELECTRONIC LOW VOLT300 W | Graybar Store
     
Lutron - DIVA ELECTRONIC LOW VOLT300 W - DVELV-303P-LA
+ / - Hover over image to Zoom
Other Views

    DIVA ELECTRONIC LOW VOLT300 W

    Manufacturer: Lutron
    Manufacturer #: DVELV-303P-LA
    SKU: 98306186
    $103.99
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVELV-303P-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Diva
    • Switch Style Paddle switch
    Product Overview:
    Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in light almond