Lutron DVELV-300P-BR Dimmer, Paddle Turns On/Off, Electronic Low-Voltage, 120Vac, 300W, Brown, 1-Pole | Graybar Store
     
Lutron - Dimmer, Paddle Turns On/Off, Electronic Low-Voltage, 120Vac, 300W, Brown, 1-Pole - DVELV-300P-BR
+ / - Hover over image to Zoom
Other Views

    Dimmer, Paddle Turns On/Off, Electronic Low-Voltage, 120Vac, 300W, Brown, 1-Pole

    Manufacturer: Lutron
    Manufacturer #: DVELV-300P-BR
    SKU: 97134000
    $98.50
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:300 W
    Color:Brown
    Rating:300 W
    Additional Features:Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVELV-300P-BR
    • Color Brown
    • UNSPSC 39122206
    • Additional Features Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    • Lamp Type Electronic Low-Voltage
    • Rating 300 W
    • Switch Style Paddle Turns On/Off
    • Switch Type 1-Pole
    • Wattage 300 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmers, Paddle Turns On/Off, Electronic Low-Voltage, 120 V ac, 300 W, Brown