Lutron DVCL-153P-GR Dimmer, Paddle Turns On/Off, Halogen, Incandescent, 120V, 600W, Grey, 1-Pole/3-Way | Graybar Store
Message Dialog
Display Update Message
17243
25689368
[
{
"catentry_id" : "338256",
"Attributes" : {
"Quick Order_Y":"8"
,
"Voltage Rating_120V":"26"
,
"Wattage_600 W":"27"
,
"Color_Grey":"28"
,
"Rating_600 W":"29"
,
"Additional Features_Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim":"30"
,
"Switch Type_1-Pole, 3-Way":"31"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"Lamp Type_Halogen, Incandescent":"3"
,
"Switch Style_Paddle Turns On/Off":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"Item Group_Dimmers":"7"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_02":"10"
,
"SAP GTIN_027557003025":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_MX - Mexico":"13"
,
"SAP Country Name_Mexico":"14"
,
"SAP Country Code_MX":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_37.0":"20"
,
"SAP Price Column B_37.0":"21"
,
"SAP Price Column A_37.0":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
,
"SAP Prefix Purchase Group_LUTPA":"25"
},
}
]
Dimmer, Paddle Turns On/Off, Halogen, Incandescent, 120V, 600W, Grey, 1-Pole/3-Way
Manufacturer:
Lutron
Manufacturer #:
DVCL-153P-GR
SKU:
25689368
Checking Pricing
Quick Order:Y
Voltage Rating:120V
Wattage:600 W
Color:Grey
Rating:600 W
Additional Features:Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
Switch Type:1-Pole, 3-Way
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Lutron
-
Manufacturer #
DVCL-153P-GR
-
Color
Grey
-
Additional Features
Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
-
Lamp Type
Halogen, Incandescent
-
Rating
600 W
-
Switch Style
Paddle Turns On/Off
-
Switch Type
1-Pole, 3-Way
-
Wattage
600 W
-
Voltage Rating
120V
-
ECCN
EAR99
-
Country of Origin
MX - Mexico
Product Overview:
Dimmers, Paddle Turns On/Off, Incandescent/Halogen, 120 V, 600 W, Grey