Lutron DVCL-153P-BL DIVA CFL/LED DIMMER BLK | Graybar Store
     
Lutron - DIVA CFL/LED DIMMER BLK - DVCL-153P-BL
+ / - Hover over image to Zoom
Other Views

    DIVA CFL/LED DIMMER BLK

    Manufacturer: Lutron
    Manufacturer #: DVCL-153P-BL
    SKU: 25688454
    $32.75
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVCL-153P-BL
    • Color Black
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Diva
    • Switch Style Paddle switch
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      DVCL-153P-BL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Diva C??L Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen , 3-way/single-pole, 150W CFL/LED or 600W inc/hal in black