Arlington DVB1BRC Low Profile IN BOX™ with Adapter Sleeve, UV Rated Plastic, New Brick Construction, Vertical Mount, Clear Cover/Brown Box | Graybar Store
     
Arlington - Low Profile IN BOX™ with Adapter Sleeve, UV Rated Plastic, New Brick Construction, Vertical Mount, Clear Cover/Brown Box - DVB1BRC
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™ with Adapter Sleeve, UV Rated Plastic, New Brick Construction, Vertical Mount, Clear Cover/Brown Box

    Manufacturer: Arlington
    Manufacturer #: DVB1BRC
    SKU: 25203661
    $26.20
    Checking Pricing
         
    Color:Brown
    Material:Plastic
    Size:7.186 in. W x 4.934 in. H
    Use With:New Brick Construction
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DVB1BRC
    • Color Brown
    • Size 7.186 in. W x 4.934 in. H
    • UNSPSC 39121321
    Product Overview:
    Low profile InBox™ with adapter sleeve for new brick construction.
    Clear Cover