Panduit DV14-250B-E Vinyl-Insulated Female Disconnect, Barrel, Blue | Graybar Store
     
Panduit - Vinyl-Insulated Female Disconnect, Barrel, Blue - DV14-250B-E
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Female Disconnect, Barrel, Blue

    Manufacturer: Panduit
    Manufacturer #: DV14-250B-E
    SKU: 25252554
    $1.36
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Gender:Female
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV14-250B-E
    • Color Blue
    • Gender Female
    • UNSPSC 39121432
    • Insulation Material Vinyl
    • Materials Brass
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm).