Lutron DV-603PH-IV DIVA INC 600W 3WY IV CLM | Graybar Store
     
Lutron - DIVA INC 600W 3WY IV CLM - DV-603PH-IV
+ / - Hover over image to Zoom
Other Views

    DIVA INC 600W 3WY IV CLM

    Manufacturer: Lutron
    Manufacturer #: DV-603PH-IV
    SKU: 95027010
    $32.76
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600
    Brand or Series:Diva
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-603PH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Brand or Series Diva
    • Connection Type Wire Leads
    • Switch Style Paddle switch
    • Switch Type 1-Pole
    • Wattage 600
    • Voltage Rating 120V
    • SKU Spec Sheet
      DV-603PH-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in ivory