Lutron DV-603P-BL Dimmer, Paddle Turns On/Off, Halogen, Incandescent, 120Vac, 600W, Black, 3-Way | Graybar Store
     
Lutron - Dimmer, Paddle Turns On/Off, Halogen, Incandescent, 120Vac, 600W, Black, 3-Way - DV-603P-BL
+ / - Hover over image to Zoom
Other Views

    Dimmer, Paddle Turns On/Off, Halogen, Incandescent, 120Vac, 600W, Black, 3-Way

    Manufacturer: Lutron
    Manufacturer #: DV-603P-BL
    SKU: 92092381
    $32.75
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:600 W
    Color:Black
    Rating:600 W
    Additional Features:Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-603P-BL
    • Color Black
    • UNSPSC 39122206
    • Additional Features Locator Light Shines Through Paddle On Select Lighter Colored Models, Slide Up to Brighten, Down to Dim
    • Lamp Type Halogen, Incandescent
    • Rating 600 W
    • Switch Style Paddle Turns On/Off
    • Switch Type 3-Way
    • Wattage 600 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Dimmers, Paddle Turns On/Off, Incandescent/Halogen, 120 V ac, 600 W, Black