Lutron DV-600PH-LA DIVA 600WATT PRESET CLAMSHELL | Graybar Store
     
Lutron - DIVA 600WATT PRESET CLAMSHELL - DV-600PH-LA
+ / - Hover over image to Zoom
Other Views

    DIVA 600WATT PRESET CLAMSHELL

    Manufacturer: Lutron
    Manufacturer #: DV-600PH-LA
    SKU: 99653712
    $27.44
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-600PH-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Diva
    • Switch Style Paddle switch
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      DV-600PH-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W clamshell packaging in light almond