B-Line (Eaton) B52SH-120GRN Dura Green™, Pre-Galvanized Steel Channel With Elongated Holes 10 ft. | Graybar Store
     
B-Line (Eaton) - Dura Green™, Pre-Galvanized Steel Channel With Elongated Holes 10 ft. - B52SH-120GRN
+ / - Hover over image to Zoom
Other Views

    Dura Green™, Pre-Galvanized Steel Channel With Elongated Holes 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B52SH-120GRN
    SKU: 88036546
    $40.05
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Additional Features:2 In Center Spacing
    Color / Finish:DURA GREEN
    Length:10 ft. L
    Width (Inches):1-5/8
    Slot Size:1-1/8 In L. X 9/16 In W.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B52SH-120GRN
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    Product Overview:
    B52SH Series dura green 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-