B-Line (Eaton) B22-120GRN Dura Green™ Metal Framing Single Solid Channel | Graybar Store
     
B-Line (Eaton) - Dura Green™ Metal Framing Single Solid Channel - B22-120GRN
+ / - Hover over image to Zoom
Other Views

    Dura Green™ Metal Framing Single Solid Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-120GRN
    SKU: 88035419
    $33.57
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:DURA GREEN
    Color:Green
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-120GRN
    • Color Green
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material 304 Stainless Steel
    • Color / Finish DURA GREEN
    Product Overview:
    B22 Series 1-5/8 in. x 1-5/8 in. dura green™ 10ft. solid channel.
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 120-IN. (10 FT), GREEN