B-Line (Eaton) DB10 Dura-Blok Recycled Rubber Rooftop Support Base, 5.0 in. H, 9.6 in. L | Graybar Store
     
B-Line (Eaton) - Dura-Blok Recycled Rubber Rooftop Support Base, 5.0 in. H, 9.6 in. L - DB10
+ / - Hover over image to Zoom
Other Views

    Dura-Blok Recycled Rubber Rooftop Support Base, 5.0 in. H, 9.6 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: DB10
    SKU: 25189300
    $22.45
    Checking Pricing
         
    Brand or Series:Dura-Blok
    Length:9.6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # DB10
    • UNSPSC 30101804
    • Brand or Series Dura-Blok
    • Length 9.6 in.
    • Materials Recycled Rubber
    • SKU Spec Sheet
      DB10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dura-Blok recycled rubber rooftop support base with steel channel, 9.6 L x 6.0 W x 5.0 in. H. Dura-Blok DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications.
    • Base With 14 ga. Galvanized Channel 1 in. High
    • 100 Percent Recycled Rubber, UV Resistant
    • Suitable For Installation on Any Type of Roofing Material or Other Flat Surfaces
    • For Sloped Roofs Use B634 Adjustable Hinge Fittings<