Dark to Light Inc DUR103 U Retrofit ReceptacleKit, 120 to 480V | Graybar Store
     
Dark to Light Inc - Retrofit ReceptacleKit, 120 to 480V - DUR103 U
+ / - Hover over image to Zoom
Other Views

    Retrofit ReceptacleKit, 120 to 480V

    Manufacturer: Dark to Light Inc
    Manufacturer #: DUR103 U
    SKU: 25692704
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Volts AC:120 to 480 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # DUR103 U
    • UNSPSC 39121544
    • Volts AC 120 to 480 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Retrofit Receptacle Kit, 120 to 480 V
    Aluminum Mounting Bracket;Leads - 14in long, 14 gauge stranded,rated for 105~176;C;Cup - Rotating polycarbonate cup with locknut