Leviton 80747-W Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, White | Graybar Store
     
Leviton - Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, White - 80747-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (1) Toggle Switch (2) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, White

    Manufacturer: Leviton
    Manufacturer #: 80747-W
    SKU: 99422463
    $4.80
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80747-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      80747-W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Thermoplastic Nylon, Device Mount, White
    3-Gang 1-Toggle 2-Duplex Device Combination Wallplate, Thermoplastic Nylon, Device Mount, White