Leviton PJ826-I Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Device-Mount, Nylon, Ivory | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Device-Mount, Nylon, Ivory - PJ826-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Device-Mount, Nylon, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ826-I
    SKU: 94045385
    $3.02
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ826-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nylon 2-Gang Device-Mount Midsize Combination Decora®/GFCI Device and Duplex Receptacle Wallplate
    2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Ivory