Leviton 80705-GY Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, Grey | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, Grey - 80705-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoplastic Nylon, Grey

    Manufacturer: Leviton
    Manufacturer #: 80705-GY
    SKU: 88158189
    $2.01
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80705-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray