Leviton PJ21-T Wallplate, Midsized, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, High Impact Thermoplastic | Graybar Store
     
Leviton - Wallplate, Midsized, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, High Impact Thermoplastic - PJ21-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, High Impact Thermoplastic

    Manufacturer: Leviton
    Manufacturer #: PJ21-T
    SKU: 25447578
    $7.69
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ21-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PJ21-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-Gang, Midway Size Wallplate, Combination Device, 2 Toggle/1 Duplex outlet opening, High Impact Thermoplastic, Device Mount
    3-Gang, Midway Size Wallplate, Combination Device, 2 Toggle/1 Duplex outlet opening, High Impact Thermoplastic, Device Mount