Leviton 78021 Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond | Graybar Store
     
Leviton - Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond - 78021
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (2) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 78021
    SKU: 25051143
    $5.51
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 78021
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      78021 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
    3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond