Leviton 78005 Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond - 78005
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Device-Mount, Thermoset, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 78005
    SKU: 25051134
    $1.15
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 78005
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    Product Overview:
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond