Leviton T5825-E Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Black | Graybar Store
     
Leviton - Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Black - T5825-E
+ / - Hover over image to Zoom
Other Views

    Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Black

    Manufacturer: Leviton
    Manufacturer #: T5825-E
    SKU: 25641985
    $6.15
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Color:Black
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5825-E
    • Color Black
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SKU Spec Sheet
      T5825-E Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Decora®, T5825 Duplex Receptacle and Outlet, 125V, 20A, Black, 2P3W, NEMA 5-20R, Thermoplastic