Leviton T5825-I Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Ivory | Graybar Store
     
Leviton - Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Ivory - T5825-I
+ / - Hover over image to Zoom
Other Views

    Decora Ultrasonically Welded Duplex Receptacle, Tamper-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Side Wired, Ivory

    Manufacturer: Leviton
    Manufacturer #: T5825-I
    SKU: 25367206
    $5.85
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Color:Ivory
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5825-I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic
    Product Overview:
    Decora®, T5825 Duplex Receptacle and Outlet, 125V, 20A, Ivory, 2P3W, NEMA 5-20R, Thermoplastic