Leviton 80703-ORG Wallplate, 1-Gang, (1) Duplex Receptacle, Orange | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 1-Gang, (1) Duplex Receptacle, Orange - 80703-ORG
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Duplex Receptacle, Orange

    Manufacturer: Leviton
    Manufacturer #: 80703-ORG
    SKU: 96001400
    $0.72
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80703-ORG
    • Color Orange
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Orange
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Orange