Leviton 81003 Wallplate, 1-Gang, (1) Duplex Receptacle, Device-Mount, Brass | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Duplex Receptacle, Device-Mount, Brass - 81003
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Duplex Receptacle, Device-Mount, Brass

    Manufacturer: Leviton
    Manufacturer #: 81003
    SKU: 88158273
    $9.23
    Checking Pricing
         
    Quick Order:Y
    Color:Brass
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 81003
    • Color Brass
    • UNSPSC 39121704
    • Materials Brass
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Brass
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Brass