Leviton 5362-1PW Straight Blade Duplex Receptacle, Tamper-Resistant, Hot Terminal Split, 1 Plug Controlled, 20A, 125V, 2P3W, NEMA 5-20R, White | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, Tamper-Resistant, Hot Terminal Split, 1 Plug Controlled, 20A, 125V, 2P3W, NEMA 5-20R, White - 5362-1PW
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Tamper-Resistant, Hot Terminal Split, 1 Plug Controlled, 20A, 125V, 2P3W, NEMA 5-20R, White

    Manufacturer: Leviton
    Manufacturer #: 5362-1PW
    SKU: 25686652
    $24.85
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R; WD-1; WD-6
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-1PW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    Product Overview:
    Duplex Receptacle, 125V, 20A, White, 2P3W, NEMA 5-20R, WD-6, WD-1, Nylon